Zoro Homepage

Translucent 500mL Wash Bottle, PK6

  • Mfr # F11646-0614

  • Zoro # G4017316


product price: $45.19
/pk 6, $7.53/ea

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
Imprinting
Soap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11646-0614
Zoro #
G4017316
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
500mL
Imprinting
Soap
Venting
Non-Vented
Cap Material
Polypropylene
Labware Body Color
Clear
Labware Clarity
Translucent
Opacity
Translucent
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Color
Clear
Spout Style
Standard Spout
Labware Imprinting
Soap
Wash Bottle Style
Standard Spout
Labware Closure Color
Blue
Cap Color
Blue
Labware Body Material
LDPE
Vented/Nonvented
Nonvented
Bottle Material
LDPE

Description

Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.