48 gal Trash Can Lid, Flat Green, Plastic, 1 Openings 12 1/2 in W/Dia

  • Mfr # F13204-0001
  • Zoro # G4669917
product price: 
$
32.79
/ea

Key Features

Top Type
Flat
For Use With
Mfr. No. F24653-0001 12x12x27 in Floor Model
Lid Shape
Square
Color
Green
Width/Diameter
12 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F13204-0001
Zoro #
G4669917
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
12 1/2 in
Height
2 3/10 in
Trash Can Dia./Width
12-1/2"
Width
12 1/2 in
Depth
2 3/10 in
Overall Width
12 1/2 in

Details

Top Type
Flat
For Use With
Mfr. No. F24653-0001 12x12x27 in Floor Model
Lid Shape
Square
Color
Green
Lid Connection
Snap On
Item
Trash Can Lid
Container Basic Material
Plastic
Opening Closure Type
Hinged
For Use With Trash Can Mfr. Model Number
24653-0001
Specific Container Material
Plastic
Material
Plastic
Container Shape
Square
Top Design
Flat Top
Primary Container Color
White
Trash Container Capacity
48 gal.
Material Grouping
Plastic
For Container Capacity
48 gal
Number of Openings
1
For Cntnr Cap
48 gal
Compatible with Manufacturer Model Number
24653-0001
Legend
Glass
Includes Ashtray
Ashtray Not Included
Lid Type
Flat
Product Type
Trash Can Top
For Use with Mfr Model Number
24653-0001
Compatible Manufacturer Part Number
24653-0001
Compatible Manufacturer Model Number
24653-0001
Compatible with Mfr. Model No.
24653-0001
Compatible Mfr. Model Number
24653-0001
For Manufacturer Part Number
24653-0001
Compatible with Mfr. Model Number
24653-0001
Wire Color
Green

Description

Trash Can Top, Flat, 48 gal, Square, Snap On, Number of Openings 1, Green, Height 2 3/10 in, Width/Diameter 12 1/2 in, Depth 2 3/10 in, Plastic, Plastic, Mfr. No. F24653-0001 12x12x27 In. Floor Model For Use With, 46C918 For Use With Trash Can Grainger Item Number, 24653-0001 For Use With Trash Can Mfr. Model Number, Not Applicable

Ratings & reviews