Zoro Homepage

Tube Holder, 15ML and 50ML, PK4

  • Mfr # F18796-0000

  • Zoro # G4108587


product price: $17.99
/pk 4, $4.50/ea

Key Features

Color
White
Material
Polypropylene
Autoclavable
Yes
Height
1 1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18796-0000
Zoro #
G4108587
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Length
6 in
Overall Width
3 in
Overall Height
1 1/2 in
Overall Length
6 in
Tube Size
15 mL, 50 mL

Details

Item
Tube Rack
Color
White
Material
Polypropylene
Autoclavable
Yes
Product Type
Test Tube Rack
Compatible Product Type
15 mL Conical Tubes

Description

Item Tube Rack, Number of Compartments Not Applicable, Autoclavable Yes, Material Polypropylene, White, Height 1 1/2 in, Length 6 in, Width 3 in, Includes Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.