Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188710000
Zoro #
G4702284
UPC #
024140924743
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
13 1/4 in
Overall Width
10-1/4"
Overall Length
13-1/4"
Tube Size
120: 13 to 16mm
Overall Height
3-1/2"
Details
Item
Radioimmunoassay Tube Rack
Color
White
For Use With
Test Tubes
Material
Polypropylene
Number of Compartments
120 Places
Format
10x12
Description
Item Radioimmunoassay Tube Rack, Number of Compartments 120 Places, Material Polypropylene, White, Height 3 1/2 in, Width 13 1/4 in, Format 10x12, For Use With Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.