Zoro Homepage

TUBE RACK RADIOIMMUNOASSAY RIA

  • Mfr # F18872-0000

  • Zoro # G4650913


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Autoclavable
No
Height
3 1/2 in
Number of Compartments
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18872-0000
Zoro #
G4650913
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
13 1/4 in
Overall Width
13 1/4 in
Overall Height
2 1/2 in
Overall Length
13-1/4"
Overall Depth
10 1/4 in
Tube Size
16 to 20 mm

Details

Item
Tube Rack
Color
White
Material
Polypropylene
Autoclavable
No
Number of Compartments
120
For Use With
Test Tubes
Format
10x12
Product Type
Test Tube Rack
Total Holding Capacity
(120) Places

Description

Item Tube Rack, Number of Compartments 120, Autoclavable No, Material Polypropylene, White, Height 3 1/2 in, Width 13 1/4 in, Format 10x12, For Use With Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.