Zoro Homepage

Tubing Clamps, 12.7mm, PK12

  • Mfr # F18228-0000

  • Zoro # G4697366


product price: $15.19
/pk 12, $1.27/ea

Key Features

Type - Clamp, Stand, Support
Tubing
Item - Clamp, Stand, Support
Clamp
Length
1.5 in
Diameter
0.5 in
Max. Jaw Opening
3.2 to 11mm (1/8 in to 7/16 in) O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18228-0000
Zoro #
G4697366
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5 in
Diameter
0.5 in
Clamp Diameter
3/4 in
Overall Length
1 1/2 in

Details

Type - Clamp, Stand, Support
Tubing
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3.2 to 11mm (1/8 in to 7/16 in) O.D.
Material
Acetal Plastic
Item
Plastic Tubing Clamp
Product Type
Plastic Tubing Clamp
Clamp Material
Plastic
Compatible Product Type
Tubing
Minimum Jaw Opening
1/2 in

Description

Tubing, Clamp, Length 1.5 in, Diameter 0.5 in, Max. Jaw Opening 3.2 to 11mm (1/8 in to 7/16 in) O.D., Material Acetal Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.