Tubing Connector Kit, Translucent, PK72
Mfr # F19625-0000
Zoro # G8127795
product price: $201.99
/pk 72, $2.81/ea
Free Shipping & Returns
Key Features
Tube Material
Polypropylene/Low Density Polyethylene Connectors
Outside Dia.
Assorted
Wall Thickness
Assorted
Tube Length
Assorted
Tube Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F19625-0000
Zoro #
G8127795
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Assorted
Wall Thickness
Assorted
Tube Length
Assorted
Length
Assorted
Details
Tube Material
Polypropylene/Low Density Polyethylene Connectors
Tube Color
Translucent
Color
Translucent
Material
Polypropylene/Low Density Polyethylene Connectors
Type
Assortment
Item
Tubing Connector Kit
Description
Tubing Connector Kit, Tube Material Polypropylene/Low Density Polyethylene Connectors, Outside Dia. Assorted, Wall Thickness Assorted, Tube Length Assorted, Tube Color Translucent, Assortment, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.