Zoro Homepage

Two Tier Nonelec Drying Rack, Benchtop

  • Mfr # F18933-0022

  • Zoro # G8145541


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Height
15 2/5 in
Width
10 in Footprint
Color
White
For Use With
Drying and Storing Fragile, Frequently Used Labware
Length
14-3/4 in Footprint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18933-0022
Zoro #
G8145541
UPC #
-
Country of Origin
United States

Dimensions

Height
15 2/5 in
Width
10 in Footprint
Length
14-3/4 in Footprint

Details

Item
2 Tier Nonelectric Drying Rack
Color
White
For Use With
Drying and Storing Fragile, Frequently Used Labware
Material
ABS Plastic
Includes
(76) Pegs: (24) Small (3 in), (28) Medium (4 in), (24) Large (5 in). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware
5
10 in Footprint

Description

Two Tier Nonelectric Drying Rack, Benchtop, Height 15-2/5 In., Width 10 In. Footprint, Length 14-3/4 In. Footprint, Material ABS Plastic, Color White, For Use With Drying and Storing Fragile, Frequently Used Labware, Includes (76) Pegs (24) Small (3 In.), (28) Medium (4 In.), (24) Large (5 In.). The Drip/Storage Trays with Scalloped Wells Hold Long Thin Labware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.