Zoro Homepage
This item is Discontinued.
Sp Scienceware Urbanti Funnel. 70 mm., PK6 14642-0000

Urbanti Funnel. 70 mm., PK6 (Discontinued)

  • Mfr # 14642-0000
  • Zoro # G4679997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14642-0000
Zoro #
G4679997
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - Metric
15cm
Overall Height
8.12"
Labware Height - English
8.12 in
Stem Length
150mm
Labware Height - Metric
20.6cm
Stem Length - English
6 in

Description

Urbanti Funnel, Laboratory Funnel Type Addition, Funnel Material Polymethylpentene, Autoclavable Yes, Stem Length - Metric 15cm, Includes Closure No, Special Features internal helicoid ribs, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.