Vacuum Chamber
Mfr # F42043-0000
Zoro # G7852117
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Polycarbonate Top, Stopcock PTFE plug, Polypropylene Bottom, ABS Plastic Plate
Inside Dia.
9 in
Overall Height
6 1/4 in
Color
Clear with White Bottom
For Use With
Degassing, Vacuum Drying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F42043-0000
Zoro #
G7852117
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
9 in
Overall Height
6 1/4 in
Details
Item
Vacuum Chamber
Material of Construction
Polycarbonate Top, Stopcock PTFE plug, Polypropylene Bottom, ABS Plastic Plate
Color
Clear with White Bottom
For Use With
Degassing, Vacuum Drying
Capacity
0.21 cu.ft.
Includes
Stopcock and Plate
Description
Vacuum Chamber, Overall Height 6 1/4 in, Inside Dia. 9 in, Color Clear with White Bottom, For Use With Degassing, Vacuum Drying, Includes Stopcock and Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.