Zoro Homepage
This item is Discontinued.
No Product Image Available

Vacuum Desiccator (Discontinued)

  • Mfr # 42022-0000
  • Zoro # G8390182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42022-0000
Zoro #
G8390182
UPC #
-
Country of Origin
United States

Dimensions

Plate Height
1/8 in
Inside Dia.
7 3/4 in
Overall Height
10 1/4 in

Details

Item
Vacuum Desiccator
Lab Desiccator Material
Polycarbonate, Polypropylene
Color
Clear
Includes
1/8" Thick Perforated Plate
Material of Construction
Polycarbonate Body, Polypropylene Stopcock, PTFE Plug
Number of Shelves
(2) Fixed

Description

Vacuum DesiccatorInside Dia. 7-3/4 In., Overall Height 10-1/4 In.Material of Construction Polycarbonate Body, Polypropylene Stopcock, PTFE Plug, Clear, Includes 1/8 In. Thick Perforated Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.