Zoro Homepage

Vial Storage Box, Cryo-Safe, Polycarb, PK4

  • Mfr # F18849-0002

  • Zoro # G7926852


product price: $76.99
/pk 4, $19.25/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Overall Width
5 1/4 in
Color
Blue/White
Holds
5.0mL Vials
Number of Compartments
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18849-0002
Zoro #
G7926852
UPC #
-
Country of Origin
India

Dimensions

Overall Width
5 1/4 in
Tube Size
5 mL
Overall Length
5 1/4 in
Overall Height
3 3/4 in
Compartment Length
1/2 in
Compartment Width
1/2 in

Details

Item
Vial Storage Box
Material
Polycarbonate
Color
Blue/White
Holds
5.0mL Vials
Number of Compartments
81
Autoclavable
No
Product Type
Vial Storage Box
Compatible Product Type
Cryogenic Vials
Total Holding Capacity
81

Description

Item Vial Storage Box, Number of Compartments 81, Autoclavable No, Material Polycarbonate, Blue/White, Height 3-3/4 In., Length 5-1/4 In., Width 5-1/4 In., For Use With Ideal for Compact Storage of Cryogenic Vials, Includes Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.