Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18385-0000
Zoro #
G8228376
UPC #
-
Country of Origin
Unknown
Dimensions
Length
39cm
Width
34cm
Height
11.8cm
Details
Item
Vibration Damping Mount Platform
Material
Durable High Impact Polystyrene, Non-Slip Neoprene Surface with Vibro-Absorber damping mounts at each corner
Type
Platform Mount
Industry Type
Healthcare
Description
Vibration Damping Mount Platform, Platform Mount, Height 11.8cm, Width 34cm, Length 39cm, Material Durable High Impact Polystyrene, Non-Slip Neoprene Surface with Vibro-Absorber damping mounts at each corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.