Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle Carrier, 250mL/500mL

  • Mfr # F11640-0001

  • Zoro # G8053193


product price: $62.39
/ea

Key Features

Height
22.5cm
Number of Compartments
6
Overall Height
8 7/8 in
Length
7 5/8 in
For Use With
250mL or 500mL Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11640-0001
Zoro #
G8053193
UPC #
-
Country of Origin
United States

Dimensions

Height
22.5cm
Overall Height
8 7/8 in
Length
7 5/8 in
Outside Dia.
2 29/32 in
Width
11 1/4 in
Outside Diameter
2 7/8 in
Overall Length
11 1/4 in
Overall Width
7 5/8 in

Details

Item
Wash Bottle Carrier
Number of Compartments
6
For Use With
250mL or 500mL Bottles
Color
Blue
Material
polypropylene
Product Type
Wash Bottle Carrier
Compatible Product Type
250 mL Bottles, 500 mL Bottles

Description

Wash Bottle Carrier, For Use With 250mL or 500mL Bottles, Number of Compartments 6, Material Polypropylene, Color Blue, Width 11 1/4 in, Length 7 5/8 in, Includes Not Applicable, Outside Dia. 2 29/32 in, Overall Height 8 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.