Wash Bottle, Std Spout, 250mL, PK3
Mfr # F11643-0224
Zoro # G8180112
product price: $30.19
/pk 3, $10.06/eaKey Features
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
250ml
Labware Closure Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F11643-0224
Zoro #
G8180112
UPC #
-
Country of Origin
United States
Dimensions
Diameter
53 mm
Details
Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
250ml
Labware Closure Color
Yellow
Venting
Vented
Labware Capacity - English
8 oz
Vented/Nonvented
Vented
Labware Capacity - Metric
250 mL
Cap Color
Green
Labware Body Color
Clear
Labware Imprinting
Isopropanol
Imprinting
Isopropanol
Labware Basic Material
Plastic
Opacity
Translucent
Wash Bottle Style
Standard Spout
Labware Clarity
Translucent
Bottle Material
LDPE
Color
natural
Cap Material
Polypropylene
Spout Style
Standard Spout
Labware Body Material
LDPE
Labware Closure Material
Polypropylene
Description
Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.