Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Std Spout, 32 oz, Acetone, PK6

  • Mfr # F11646-2232

  • Zoro # G8338522


product price: $62.39
/pk 6, $10.40/ea

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
32 oz.
Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11646-2232
Zoro #
G8338522
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Height
10-3/4"

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Venting
Non-Vented
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Capacity - Metric
1,000 mL
Labware Closure Material
Polypropylene
Cap Material
Polypropylene
Spout Style
Standard Spout
Labware Imprinting
Acetone
Vented/Nonvented
Nonvented
Bottle Material
LDPE
Cap Color
Red
Opacity
Translucent
Wash Bottle Style
Standard Spout
Color
natural
Labware Body Material
LDPE
Labware Closure Color
Red
Labware Basic Material
Plastic
Imprinting
Acetone
Labware Clarity
Translucent

Description

Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.