Wash Bottle, Std Spout, 4 oz., Natural, PK12
Mfr # F11618-0004
Zoro # G4816244
product price: $59.75
/pk 12, $4.98/eaKey Features
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Capacity
4 Oz.
Labware Body Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F11618-0004
Zoro #
G4816244
UPC #
-
Country of Origin
United States
Dimensions
Diameter
28 mm
Details
Item
Wash Bottle
Autoclavable
No
Mouth
Narrow
Capacity
4 Oz.
Labware Body Material
LDPE
Opacity
Translucent
Vented/Nonvented
Nonvented
Color
natural
Labware Basic Material
Plastic
Labware Capacity - English
4 oz
Labware Clarity
Translucent
Cap Material
Polypropylene
Venting
Non-Vented
Labware Capacity - Metric
125 mL
Labware Closure Color
Natural
Labware Body Color
Clear
Wash Bottle Style
Standard Spout
Labware Imprinting
No Imprinting
Cap Color
Natural
Bottle Material
LDPE
Labware Closure Material
Polypropylene
Spout Style
Standard Spout
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.