Zoro Homepage
This item is Discontinued.
Sp Scienceware Wash Bottle, Std Spout, 500mL, Blue, PK6 F11627-0500

Wash Bottle, Std Spout, 500mL, Blue, PK6 (Discontinued)

  • Mfr # F11627-0500
  • Zoro # G0278190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11627-0500
Zoro #
G0278190
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53mm
Screw Closure Size
53mm

Description

Wash Bottle, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Autoclavable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.