Zoro Homepage

Wash Bottle, Std Spout, 500ml, Ethanol, PK6

  • Mfr # F11646-0639

  • Zoro # G8431701


product price: $42.89
/pk 6, $7.15/ea

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11646-0639
Zoro #
G8431701
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Basic Material
Plastic
Wash Bottle Style
Standard Spout
Labware Closure Color
Natural
Bottle Material
LDPE
Cap Color
Natural
Cap Material
Polypropylene
Labware Capacity - English
16 oz
Spout Style
Standard Spout
Imprinting
Ethanol
Labware Imprinting
Ethanol
Labware Body Color
Clear
Labware Clarity
Translucent
Opacity
Translucent
Labware Capacity - Metric
500 mL
Vented/Nonvented
Nonvented
Labware Body Material
LDPE
Color
Clear
Venting
Non-Vented
Labware Closure Material
Polypropylene

Description

Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.