Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Std Spout, 500ml, Write-On, PK4

  • Mfr # F11816-0009

  • Zoro # G7890197


product price: $45.99
/pk 4, $11.50/ea

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
Vented/Nonvented
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11816-0009
Zoro #
G7890197
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Height
8-43/50"

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
500mL
Vented/Nonvented
Vented
Imprinting
Write-On
Labware Imprinting
Write-On
Labware Closure Color
Natural
Labware Capacity - English
16 oz
Cap Color
Natural
Spout Style
Standard Spout
Cap Material
Polypropylene
Labware Capacity - Metric
500 mL
Wash Bottle Style
Standard Spout
Bottle Material
LDPE
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Opacity
Translucent
Labware Body Color
Clear
Color
natural
Labware Clarity
Translucent
Venting
Vented
Labware Basic Material
Plastic

Description

Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.