Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Std Spout, 500ml, Yellow, PK4

  • Mfr # F11716-0008

  • Zoro # G7911486


product price: $33.39
/pk 4, $8.35/ea

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
Color
natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11716-0008
Zoro #
G7911486
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Height
8-43/50"

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
500mL
Color
natural
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Closure Color
Yellow
Opacity
Translucent
Vented/Nonvented
Nonvented
Spout Style
Standard Spout
Cap Material
Polypropylene
Labware Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Labware Body Material
LDPE
Imprinting
Isopropanol
Wash Bottle Style
Standard Spout
Labware Basic Material
Plastic
Bottle Material
LDPE
Venting
Non-Vented
Labware Clarity
Translucent
Labware Imprinting
Isopropanol
Cap Color
Yellow

Description

Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.