Zoro Homepage
This item is Discontinued.
Sp Scienceware Water Churn Sample Splitter, 8L 37805-0008

Water Churn Sample Splitter, 8L (Discontinued)

  • Mfr # 37805-0008
  • Zoro # G7886112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37805-0008
Zoro #
G7886112
UPC #
-
Country of Origin
United States

Dimensions

Height
28 cm, 11 in
Width
Diameter 22cm

Details

Item
Water Churn Sample Splitter
Volume
8L
Features
Mix And Divide Water Samples Into Subsamples For Testing

Description

Water Churn Sample Splitter, Volume 8L, Height 28 cm, 11 in, Width Diameter 22cm, Features Mix And Divide Water Samples Into Subsamples For Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.