Permanent Marker, Black, Bullet Tip, Capped, 3 PK
Mfr # F13374-0000
Zoro # G7938463
product price: $20.89
/pk 3, $6.96/eaKey Features
Ink Color
Black
Tip Size
Chisel
Marker Tip
Bullet
Marker Cap
Capped
Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F13374-0000
Zoro #
G7938463
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Chisel
Details
Item
Permanent Marker
Ink Color
Black
Marker Tip
Bullet
Marker Cap
Capped
Waterproof
Waterproof
Marker Ink Color
Black
Barrel Type
Standard
Features
Permanent Ink
Washable
Non-Washable
Number of Markers
3
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Description
Permanent Marker, Black, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Markers Brand SP SCIENCEWARE, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.