Zoro Homepage

Weighted Base for Shield F24966-0001

  • Mfr # F24966-0008

  • Zoro # G7840445


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Steel
Length
24 1/10 cm
Thickness
3 1/2 in
For Use With
F24966-0001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24966-0008
Zoro #
G7840445
UPC #
-
Country of Origin
United States

Dimensions

Length
24 1/10 cm
Thickness
3 1/2 in
Width
9 1/2 in

Details

Item
Weighted Base
Color
Brown
Material
Steel
For Use With
F24966-0001
Compatible with Product Type
Single Splash Shields
Compatible with Manufacturer Model Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004
Compatible with Brand
Universal
Compatible Manufacturer Part Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004
Compatible Manufacturer Model Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004
For Use With Mfr. Model Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004
Compatible with Manufacturer Model No.
F24966-0001, F24966-0002, F24966-0003, F24966-0004
Compatible with Mfr. Model No.
F24966-0001, F24966-0002, F24966-0003, F24966-0004
For Use with Mfr Model Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004
Compatible Pump Manufacturer Part Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004
Compatible Mfr. Model Number
F24966-0001, F24966-0002, F24966-0003, F24966-0004

Description

Weighted Base, Color Brown, Compatible with Product Type Single Splash Shields, Compatible with Brand Universal, Compatible with Manufacturer Model Number F24966-0001, F24966-0002, F24966-0003, F24966-0004, For Use With F24966-0001, Material Steel, Thickness 3 1/2 in, Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.