Zoro Homepage

Yellow Wash Bottle 32 oz., PK2

  • Mfr # F11832-0008

  • Zoro # G4816411


product price: $40.89
/pk 2, $20.45/ea

Key Features

Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
32 oz.
Labware Capacity - English
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11832-0008
Zoro #
G4816411
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm

Details

Item
Wash Bottle
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Labware Capacity - English
32 oz
Vented/Nonvented
Vented
Spout Style
Standard Spout
Labware Body Color
Clear
Imprinting
Isopropanol
Bottle Material
LDPE
Labware Capacity - Metric
1,000 mL
Color
natural
Wash Bottle Style
Standard Spout
Labware Closure Color
Yellow
Labware Clarity
Translucent
Labware Imprinting
Isopropanol
Opacity
Translucent
Venting
Vented
Labware Body Material
LDPE
Cap Color
Yellow
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Cap Material
Polypropylene

Description

Wash Bottle, Vented/Nonvented Vented, Spout Style Standard Spout, Autoclavable No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.