Zoro Homepage
This item is Discontinued.
Sp Systems 4 gal Backpack Sprayer, Polyethylene, 51" L Hose SPS1

4 gal Backpack Sprayer, Polyethylene, 51" L Hose (Discontinued)

  • Mfr # SPS1
  • Zoro # G4387415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS1
Zoro #
G4387415
UPC #
724143100013
Country of Origin
China

Dimensions

Hose Length
51"
Wand Length
20 in
Fill Opening Size
6 in
Opening Size
6"

Details

Sprayer Tank Capacity
4 gal
Sprayer Pressure Release
No
Tank Material
Polyethylene
Wand Material
Brass
Max Sprayer Pressure
60 psi
Item
Backpack Sprayer
Hose Material
PVC
In Tank Filter
Yes
Sprayer Nozzle Material
Brass
Features
Repairable Diaphragm
Includes
Strap
Seal/Gasket Material
Viton(R)
Adjustable Nozzle
Yes
Nozzle Material
Brass
Tank Capacity
4 gal.
PSI
15-60 PSI (70 MAX PSI)
Application
Multi Purpose Diaphragm
Material
HDPE & SS

Description

Backpack Sprayer, Sprayer Type Backpack, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 51 In., Fill Opening Size 6 in, Wand Material Brass, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 20 in, Features Repairable Diaphragm, Hose Material PVC, Includes Strap, Seal/Gasket Material Viton(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.