This item is Discontinued.

Spa Parts Spa Parts 22-0135 5.5kW Brett Aqualine Plastic Manifold Heater Assembly with with Hi-Limit T-Stat & P-Switch - 230V 22-0135

This item is Discontinued.

Spa Parts

Spa Parts 22-0135 5.5kW Brett Aqualine Plastic Manifold Heater Assembly with with Hi-Limit T-Stat & P-Switch - 230V (Discontinued)

Mfr # 22-0135
Zoro # G504159881
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22-0135
Zoro #
G504159881
UPC #
-
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Brett Aqualine Plastic Manifold Heater Assembly with with Hi-Limit T-Stat & P-Switch
  • Plastic Manifold
Specifications
  • Heater Application: Brett Aqualine
  • Heater Voltage: 230V
  • Heater Type: 90 Degree Square Flange
  • Heater Wattage: 5.5kw
  • Pressure Tap Location: Same Side
  • Thermowell Location: Same Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.