Shop SPACE SEATING
See all product information
Create Account
529 Series Deluxe R2 SpaceGrid Back Chair, Grey
- Mfr # 529R-3R2N1F2-2M
- Zoro # G323948833
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Capacity
275 lb
Seat Width
21' in
Minimum Seat Height
19.5 in
Maximum Seat Height
23.75 in
Tilting Back
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529R-3R2N1F2-2M
- Zoro #
- G323948833
- UPC #
- 090234604044
- Country of Origin
- Taiwan, Province of China
- Capacity
- 275 lb
- Tilting Back
- Yes
- Item
- Chair
- Color
- Grey
- Standards
- Greenguard Certified
- Swivel
- Yes
- Material
- Mesh
- Adjustable Tilt Tension
- Yes
- Style
- Adjustable Arm
Dimensions
- Seat Width
- 21' in
- Minimum Seat Height
- 19.5 in
- Maximum Seat Height
- 23.75 in
- Height Adjustable
- Yes
- Seat Depth
- 18.75' in
- Length
- 25.5 in
- Back Width
- 22 in
- Back Height
- 20.75 in
- Width
- 29 in
- Height
- 39 in
Description
Get ready for a productive work day with the support of this mesh office chair. Enjoy the comfort of the breathable R2 SpaceGrid mesh back and moisture wicking mesh fabric seat as it helps you keep your cool. Multiple ergonomic adjustments, including adjustable lumbar support and four way adjustable arms, let you customize this chair for your needs, while the memory foam seat contours to your body for a comfortably plush seating experience. Plus, with Greenguard certification, this chair produces low chemical emissions for healthier indoor air quality. Maximize your comfort during the work day with the Professional R2 SpaceGrid Back Manager's Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.