Shop SPACE SEATING
See all product information
Create Account
55 Series Professional AirGrid Back Managers Chair, Black
- Mfr # 55-7N17-3M
- Zoro # G923948844
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26.5 in
Swivel
Yes
Seat Height Max.
23 in
Adjustable Tilt Tension
Yes
Tilting Back
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-7N17-3M
- Zoro #
- G923948844
- UPC #
- 090234218265
- Country of Origin
- Taiwan, Province of China
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Tilting Back
- Yes
- Arm Style
- Adjustable Arm
- Item
- Chair
- Assembly Required
- Yes
- Standards
- Greenguard Certified
- Weight Capacity
- 275 lb
- Color
- Black
- Material
- Fabric & Mesh
Dimensions
- Overall Length
- 26.5 in
- Seat Height Max.
- 23 in
- Back Width
- 20.5 in
- Seat Height Min.
- 18.75 in
- Height
- 42 in
- Back Height
- 19 in
- Width
- 27 in
- Seat Width
- 20.5 in
- Height Adjustable
- Yes
- Seat Depth
- 19.5 in
Description
Find the support you need during the work day with this mesh back office chair designed for your comfort. It’s easy to keep your focus on the task at hand with the superior comfort of the breathable AirGrid mesh back with built-in lumbar support and padded fabric seat. Multiple adjustments make let you customize this chair for your comfort levels, while Greenguard certification guarantees that this chair produces low chemical emissions for healthier indoor air quality. Update your office seating with the Professional AirGrid Back Managers Chair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.