Shop SPACE SEATING
See all product information
Create Account
Pulsar Padded Seat Managers Chair, Purple
Mfr # 5200W-512
Zoro # G923948776
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Adjustable Tilt Tension
Yes
Seat Depth
19.5 in
Swivel
Yes
Height Adjustable
Yes
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5200W-512
- Zoro #
- G923948776
- UPC #
- 090234108832
- Country of Origin
- Taiwan, Province of China
- Color
- Purple
- Adjustable Tilt Tension
- Yes
- Swivel
- Yes
- Assembly Required
- Yes
- Style
- Adjustable Arm
- Item
- Chair
- Material
- Mesh
- Tilting Back
- Yes
- Standards
- Greenguard Certified
- Capacity
- 275 lb
Description
The 5200W Deluxe Mesh Task Chair with Synchro-Tilt Control is a playful yet professional chair that features built-in lumbar support with a thickly padded mesh seat and back. A pressurized seat height adjustment maintains you at the perfect level while the adjustable tilt tension lets you recline effortlessly. Height adjustable arms flip back for your convenience while the dual wheel carpet casters allow you to glide smoothly. Available in 12 fun colors, this piece is destined to become an office favorite. The 5200W Deluxe Mesh Task Chair by Space Seating. Add to cart now for online savings on this durable office chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.