Shop SPACE SEATING
See all product information
Create Account
Pulsar Padded Seat Managers Chair, Steel
Mfr # 5200W-5811
Zoro # G923948783
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Maximum Seat Height
19.5 in
Minimum Seat Height
16.75 in
Seat Width
20.5 in
Capacity
275 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5200W-5811
- Zoro #
- G923948783
- UPC #
- 090234110743
- Country of Origin
- Taiwan, Province of China
- Color
- Steel
- Capacity
- 275 lb
- Style
- Adjustable Arm
- Material
- Mesh
- Adjustable Tilt Tension
- Yes
- Swivel
- Yes
- Item
- Chair
- Assembly Required
- Yes
- Standards
- Greenguard Certified
- Tilting Back
- Yes
Description
The 5200W Deluxe Mesh Task Chair with Synchro-Tilt Control is a playful yet professional chair that features built-in lumbar support with a thickly padded mesh seat and back. A pressurized seat height adjustment maintains you at the perfect level while the adjustable tilt tension lets you recline effortlessly. Height adjustable arms flip back for your convenience while the dual wheel carpet casters allow you to glide smoothly. Available in 12 fun colors, this piece is destined to become an office favorite. The 5200W Deluxe Mesh Task Chair by Space Seating. Add to cart now for online savings on this durable office chair.