Shop SPACE SEATING
See all product information
Create Account
Pulsar White Frame Managers Chair, Twilight Cotton
- Mfr # 317W-W1C1F2W-K008
- Zoro # G923948851
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric & Mesh
Seat Depth
19.5 in
Maximum Seat Height
23 in
Length
24.75 in
Capacity
275 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 317W-W1C1F2W-K008
- Zoro #
- G923948851
- UPC #
- 090234343226
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seat Depth
- 19.5 in
- Maximum Seat Height
- 23 in
- Length
- 24.75 in
- Width
- 26 in
- Minimum Seat Height
- 18.75 in
- Back Height
- 22.25 in
- Height Adjustable
- Yes
- Seat Width
- 20.88 in
- Back Width
- 18.5 in
- Height
- 44.75 in
Details
- Color
- Twilight Cotton
- Item
- Chair
- Material
- Fabric & Mesh
- Capacity
- 275 lb
- Adjustable Tilt Tension
- Yes
- Tilting Back
- Yes
- Swivel
- Yes
- Style
- Adjustable Arm
- Standards
- Greenguard Certified
Description
Cutting edge seating arrives in the new white frame managers chair with mesh back and padded mesh seat by Space Seating. Outfitted with a mesh back and customizable lumbar support, this chair conforms to your body while it wicks away moisture. A cushioned mesh seat available in 12 colors allows you to display your own unique style. Designed with a pressurized height adjustment, tilt mechanism, and incline tension control, this chair is customizable for complete comfort. With Multi-directional adjustable armrest, your arms will always work or relax at the perfect level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.