Shop SPACE SEATING
See all product information
Create Account
Pulsar White Frame Managers Chair, Twilight Lily Pad
- Mfr # 317W-W1C1F2W-K010
- Zoro # G123948828
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24.75 in
Standards
Greenguard Certified
Arm Style
Adjustable Arm
Swivel
Yes
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317W-W1C1F2W-K010
- Zoro #
- G123948828
- UPC #
- 090234343240
- Country of Origin
- Taiwan, Province of China
- Color
- Twilight Lily Pad
- Standards
- Greenguard Certified
- Arm Style
- Adjustable Arm
- Swivel
- Yes
- Item
- Chair
- Tilting Back
- Yes
- Adjustable Tilt Tension
- Yes
- Material
- Fabric & Mesh
- Weight Capacity
- 275 lb
Dimensions
- Overall Length
- 24.75 in
- Width
- 26 in
- Seat Depth
- 19.5 in
- Seat Height Max.
- 23 in
- Height Adjustable
- Yes
- Back Width
- 18.5 in
- Seat Width
- 20.88 in
- Seat Height Min.
- 18.75 in
- Back Height
- 22.25 in
- Height
- 44.75 in
Description
Cutting edge seating arrives in the new white frame managers chair with mesh back and padded mesh seat by Space Seating. Outfitted with a mesh back and customizable lumbar support, this chair conforms to your body while it wicks away moisture. A cushioned mesh seat available in 12 colors allows you to display your own unique style. Designed with a pressurized height adjustment, tilt mechanism, and incline tension control, this chair is customizable for complete comfort. With Multi-directional adjustable armrest, your arms will always work or relax at the perfect level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.