Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 Riveted Steel Shelving 5-Shelf Unit, 12D x 30W x 60H, Black

  • Mfr # 22541

  • Zoro # G5429847


product price: $73.49
/ea

Key Features

Color
Black
Overall Width
30 in
Overall Depth
12 in
Overall Height
60 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22541
Zoro #
G5429847
UPC #
29404225413
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
12 in
Overall Height
60 in

Details

Item
Shelving-Utility
Color
Black
Material
Steel

Description

1000 Rivet Shelving 12 inch deep units that will fit almost anywhere to keep you organized with easy access to your belongings. Simple assembly with a boltless design allows you to configure the shelving units vertically or horizontally while only using a rubber mallet (not included). Use in your home or garage with a shelf capacity of 150 lbs per shelf and a riveted steel frame that is rust-resistant and long-lasting.


  • 150 pounds capacity of evenly distributed weight per shelf
  • Shelves adjust in 1 inch Increments to accommodate items of varying heights.
  • 5-Shelf unit.
  • Assembles vertically or horizontally
  • Assembles with a rubber mallet (not included)
  • Durable powder Coat Finish - rust resistant
  • Riveted Steel Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.