Zoro Homepage

14.25 in W 2 Drawer Mobile Vertical File Cabinet, Black

  • Mfr # 16872

  • Zoro # G416055615


product price: $95.55
/ea
Free Shipping & Returns

Key Features

Features
Lockable; Mobile
Width
14.25 in
Length
26.7 in
Depth
18 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16872
Zoro #
G416055615
UPC #
029404168727
Country of Origin
United States

Dimensions

Width
14.25 in
Length
26.7 in
Depth
18 in
Drawer 1 Inner Dimensions
16.75" D x 10.75" H x 12" W

Details

Item
Mobile Vertical File Cabinet
Features
Lockable; Mobile
Material
Steel
Number of Drawers
2
Color
Black
Drawer 1 Load Capacity
36
Top Load Capacity
200

Description

The Mobile Two Drawer Metal Vertical File Cabinet is designed for smaller professional offices or home office use. The cabinet features durable steel construction and a smart, efficient design that works well in small spaces, fitting easily under most work surfaces or office desks. Each drawer features high-sides to accommodate letter-sized hanging files. The drawers are also a perfect storage solution for other office essentials. Using a patented glide suspension, the drawer slides open and close smoothly with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure with its locking drawers. The additional wheels that come with this file cabinet are both stylish and functional, which makes it easy to move around your home or office. The painted steel surface is non-porous and easy to clean. Bring storage and organization to your home or office with this stylish mobile two-drawer file cabinet. Your office supplies and files will always be organized and within reach.


  • Vertical file drawers accommodate letter-size hanging file folders
  • Full high-side drawers provide storage solutions for other office essentials
  • Smooth patented glide suspension drawer slides
  • Cam lock secures both drawers
  • Three-quarter drawer extension
  • Tucks under most work surfaces and office desks with easy roll casters
  • Painted steel surface is non-porous and easy to clean
  • Fully assembled welded cabinet. Assembly of the handles and optional casters required
  • Square embossed drawer fronts add style to the office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.