Zoro Homepage

14.25 in W 2 Drawer Mobile Vertical File Cabinet W/ Accessory Drawer, Pearl White

  • Mfr # 25709

  • Zoro # G416055684


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Material
Steel
Width
14.25 in
Features
Lockable; Mobile
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25709
Zoro #
G416055684
UPC #
29404257094
Country of Origin
United States

Dimensions

Depth
18 in
Width
14.25 in
Length
21.2625 in
Drawer 2 Inner Dimensions
16.75" D x 5" H x 12" W
Drawer 1 Inner Dimensions
16.75" D x 10.75" H x 12" W

Details

Material
Steel
Item
Mobile Vertical File Cabinet W/ Accessory Drawer
Color
Pearl White
Features
Lockable; Mobile
Number of Drawers
2
Drawer 1 Load Capacity
36
Top Load Capacity
200
Drawer 2 Load Capacity
17

Description

The Two Drawer Metal File Cabinet is a multi-functional storage solution perfect for files, office supplies, and accessories for your small professional office or home office. Featuring one file drawer and one storage drawer, this file cabinet features steel construction and a smart, efficient design. Our compact filing cabinet works well in small spaces and fits under most work surfaces or office desks. The file drawer drawer features high-sides to accommodate letter-sized hanging files. The top accessory drawer is perfect for office storage and organization. The additional wheels that come with this file cabinet are both stylish and functional, making it easy to move around your home or office. Using a patented glide suspension, the drawers have a smooth open and close slide with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure by using the built-in lock. The painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office with this two-drawer file cabinet.


  • Vertical file drawer accommodates letter-size hanging file folders
  • Vertical file drawer has high-sides allowing storage for other office essentials
  • Box drawer is the ideal storage and organizational solution for office supplies
  • Smooth patented glide suspension drawer slides
  • Cam lock secures both drawers
  • Tucks under most work surfaces and office desks with easy roll casters
  • Mobile File Cabinet. Casters make mobility that much easier.
  • Painted steel surface is non-porous and easy to clean
  • Fully assembled welded cabinet. Assembly of the handles and optional casters required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.