Zoro Homepage

14.25 in W 3 Drawer Mobile Vertical File Cabinet, Pearl White

  • Mfr # 24428

  • Zoro # G716055599


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Features
Lockable; Mobile
Material
Steel
Width
14.25 in
Depth
18 in
Length
26.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24428
Zoro #
G716055599
UPC #
29404244285
Country of Origin
United States

Dimensions

Width
14.25 in
Depth
18 in
Length
26.7 in
Drawer 2 Inner Dimensions
16.75" D x 5" H x 12" W
Drawer 3 Inner Dimensions
16.75" D x 5" H x 12" W
Drawer 1 Inner Dimensions
16.75" D x 10.75" H x 12" W

Details

Features
Lockable; Mobile
Material
Steel
Color
Pearl White
Number of Drawers
3
Item
Mobile Vertical File Cabinet
Drawer 1 Load Capacity
36
Drawer 3 Load Capacity
17
Drawer 2 Load Capacity
17
Top Load Capacity
200

Description

The 3-Drawer Mobile Pedestal File Cabinet is a multi-functional file cabinet perfect for storing files, supplies, and accessories for your small office or home office. Featuring one file drawers and two storage drawers, this file cabinet features a smart, efficient design that works well in small spaces and fits under most work surfaces or desks. Each drawer features high-sides to accommodate letter-sized hanging files. The top two accessory drawers are the perfect storage for office essentials. The additional wheels that come with this file cabinet are both stylish and functional which makes it easy to move around your home or office. Using commercial grade ball bearing slides, the drawers have a smooth open and close slide with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure by using the built-in lock for the bottom two drawers. Painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office with this three-drawer file cabinet.


  • Vertical file drawers accommodate letter-size hanging file folders
  • Commercial Grade Ball-bearing drawer slides provide near-effortless opening and closing of your cabinet drawers
  • Box drawers are the ideal storage and organizational solution for office supplies
  • Vertical file drawer has high-sides allowing storage for other office essentials
  • Cam lock secures bottom two drawers to ensure that sensitive files and office supplies remain secure
  • Casters allow users to easily move their storage and organization solutions around the office when necessary
  • Painted steel surface is non-porous and easy to clean
  • Fully assembled welded cabinet. Assembly of the handles and optional casters required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.