Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.25 in W 3 Drawer Mobile Vertical File Cabinet, Teal

  • Mfr # 24421

  • Zoro # G116055601


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Features
Lockable; Mobile
Width
14.25 in
Length
29.52 in
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24421
Zoro #
G116055601
UPC #
29404244216
Country of Origin
United States

Dimensions

Depth
18 in
Width
14.25 in
Length
29.52 in
Drawer 1 Inner Dimensions
16.75" D x 10.75" H x 12" W
Drawer 3 Inner Dimensions
16.75" D x 3.25" H x 12" W
Drawer 2 Inner Dimensions
16.75" D x 10.75" H x 12" W

Details

Item
Mobile Vertical File Cabinet
Features
Lockable; Mobile
Number of Drawers
3
Material
Steel
Color
Teal
Drawer 1 Load Capacity
36
Drawer 2 Load Capacity
36
Drawer 3 Load Capacity
17
Top Load Capacity
200

Description

The 3 Drawer Mobile Metal Vertical File Cabinet is perfect for storing files, supplies, and accessories for your small office or home office. Featuring two file drawers and a small storage drawer. The size fits under most work surfaces or desks. Each drawer features high-sides to accommodate letter-sized hanging files. The top pencil drawer is the perfect storage for other office supplies. The wheels that come with this file cabinet make it easy to move around your home or office. Using a patented glide suspension, the drawers have a smooth open and close slide with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure by using the built-in lock for the top two drawers. Painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office with this 3-Drawer Mobile Metal File Cabinet.


  • Vertical file drawers accommodate letter-size hanging file folders
  • Vertical file drawers have high-sides allowing storage for other office essentials
  • The top pencil drawer is ideal storage and organizational solution for office supplies
  • Smooth patented glide suspension drawer slides
  • Cam lock secures top two drawers
  • Mobile File Cabinet. Casters make mobility that much easier
  • Painted steel surface is non-porous and easy to clean
  • Fully assembled welded cabinet. Assembly of the handles and optional casters required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.