Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.25 in W 3 Drawer Vertical File Cabinet, Pearl White

  • Mfr # 22618

  • Zoro # G416055622


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
35.5 in
Features
Lockable; Stationary
Color
Pearl White
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22618
Zoro #
G416055622
UPC #
29404226182
Country of Origin
United States

Dimensions

Length
35.5 in
Width
14.25 in
Depth
18 in
Drawer 1 Inner Dimensions
16.75" D x 10.75" H x 12" W

Details

Material
Steel
Features
Lockable; Stationary
Color
Pearl White
Number of Drawers
3
Item
Vertical File Cabinet
Top Load Capacity
200
Drawer 1 Load Capacity
36

Description

The Three Drawer Metal Vertical File Cabinet is designed for smaller professional offices or home office use. The cabinet features durable steel construction and a smart, efficient design that works well in small spaces. Each drawer features high-sides to accommodate letter-sized hanging files. The drawers are also a perfect storage solution for other office essentials. Using a patented glide suspension, the drawer slides open and close smoothly with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure by using the built-in lock for the top two drawers. The painted steel surface is non-porous and easy to clean. Bring storage and organization to your home or office with this stylish three-drawer file cabinet. Your office supplies and files will always be organized and within reach.


  • Vertical file drawers accommodate letter-size hanging file folders
  • Full high-side drawers provide storage solutions for other office essentials
  • Smooth patented glide suspension drawer slides
  • Cam lock secures the top two drawers
  • Three-quarter drawer extension
  • Painted steel surface is non-porous and easy to clean
  • Fully assembled welded cabinet. Assembly of the handles required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.