Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.25 in W 3 Drawer Vertical File Cabinet W/ Pencil Drawer, Pearl White

  • Mfr # 19157

  • Zoro # G916055641


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Length
27.32 in
Color
Pearl White
Material
Steel
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19157
Zoro #
G916055641
UPC #
029404191572
Country of Origin
United States

Dimensions

Depth
18 in
Length
27.32 in
Width
14.25 in
Drawer 2 Inner Dimensions
16.75" D x 10.75" H x 12" W
Drawer 1 Inner Dimensions
16.75" D x 10.75" H x 12" W
Drawer 3 Inner Dimensions
16.75" D x 3.25" H x 12" W

Details

Item
Vertical File Cabinet W/ Pencil Drawer
Color
Pearl White
Material
Steel
Number of Drawers
3
Features
Lockable; Stationary
Drawer 1 Load Capacity
36
Drawer 2 Load Capacity
36
Drawer 3 Load Capacity
17
Top Load Capacity
200

Description

The Three Drawer Metal File Cabinet is a multi-functional storage solution perfect for files, office supplies, and accessories for your small professional office or home office. Featuring two file drawers and one storage drawer, this file cabinet features steel construction and a smart, efficient design. Our compact filing cabinet works well in small spaces and fits under most work surfaces or office desks. Each drawer features high-sides to accommodate letter-sized hanging files. The top accessory drawer is perfect for office storage and organization. Using a patented glide suspension, the drawers have a smooth open and close slide with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure by using the built-in lock for the top two drawers. The painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office with this three-drawer file cabinet.


  • Vertical file drawers accommodate letter-size hanging file folders
  • Vertical file drawers have high-sides allowing storage for other office essentials
  • The top pencil drawer is ideal storage and organizational solution for office supplies
  • Smooth patented glide suspension drawer slides
  • Cam lock secures top two drawers
  • Tucks under most work surfaces and office desks.
  • Painted steel surface is non-porous and easy to clean
  • Fully assembled welded cabinet. Assembly of the handles required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.