Zoro Homepage

14.25 in W 4 Drawer Mobile Organizer, Navy

  • Mfr # 25945

  • Zoro # G516055638


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Features
Lockable; Mobile
Length
26.7 in
Number of Drawers
4
Depth
18 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25945
Zoro #
G516055638
UPC #
29404259456
Country of Origin
United States

Dimensions

Length
26.7 in
Depth
18 in
Width
14.25 in
Drawer 1 Inner Dimensions
16.75" D x 5" H x 12" W

Details

Features
Lockable; Mobile
Color
Navy
Number of Drawers
4
Item
Mobile Organizer
Material
Steel
Drawer 1 Load Capacity
17
Top Load Capacity
200

Description

The Four Drawer Metal Organizer File Cabinet is a multi-functional storage solution perfect for files, office supplies, and accessories for your small professional office or home office. Featuring four storage drawers, this file cabinet features steel construction and a smart, efficient design. Our compact filing cabinet works well in small spaces and fits under most work surfaces or office desks. The four accessory drawers are perfect for office storage and organization. The additional wheels that come with this file cabinet are both stylish and functional, making it easy to move around your home or office. Using a patented glide suspension, the drawers have a smooth open and close slide with a three-quarter drawer extension to prevent tipping. In addition, you can keep your files and possessions secure by using the built-in lock for the top two drawers. The painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office with this four-drawer file cabinet.


  • Drawers are sized to hold letter or legal-size paper, office supplies, and craft accessories
  • Smooth patented glide suspension drawer slides
  • Cam lock secures the top two drawers
  • Three-quarter drawer extension
  • Mobile File Cabinet. Casters make mobility that much easier.
  • Tucks under most work surfaces and office desks
  • Box drawers are the ideal storage and organizational solution for office supplies
  • Fully assembled welded cabinet. Assembly of the handles and optional casters required
  • Perfect for an office, dorm room, and craft room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.