Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Space Solutions 14.25 in W SOHO Vertical, Lava Red 24048

14.25 in W SOHO Vertical, Lava Red (Discontinued)

  • Mfr # 24048
  • Zoro # G5430608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24048
Zoro #
G5430608
UPC #
29404240485
Country of Origin
Mexico

Dimensions

Height
35.5 in
Overall Depth
18 in
Width
14.25 in

Details

Color
Lava Red
Material
Steel
Includes
Locking
Item
SOHO Vertical
Standards
SOHO ANSI/BIFMA,Greenguard ,TAA Compliant

Description

The 3 Drawer Metal File Cabinet is the perfect design for small office or home office use. This file cabinet is a smart, efficient design for smaller spaces. This cabinet features three high-side drawers which accommodate letter-size hanging files. The drawers can also be the perfect storage solution for other office essentials. Each drawer features a patented glide suspension for a smooth open and close motion and a three-quarter drawer extension to help you locate your files easier. In addition, you can keep your files and possessions secure by using the built-in lock for both drawers. Bring organization and function to your home or office with this stylish three-drawer file cabinet. Your supplies and files will always be organized and within reach!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.