Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Drawer Lateral File Cabinet, Black, Letter

  • Mfr # 23923

  • Zoro # G9680028


product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

File Size
Letter
Material
Steel
Number of Drawers
2
Overall Depth
17 5/8 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23923
Zoro #
G9680028
UPC #
029404239236
Country of Origin
United States

Dimensions

File Size
Letter
Overall Depth
17 5/8 in
Overall Height
27 in
Inside Drawer Height
11 3/8 in
Inside Drawer Width
27 in
Overall Width
30 in
Inside Drawer Depth
16 in
Storage Cabinet Height
27 3/4 in
Storage Cabinet Depth
17 5/8 in
Storage Cabinet Width
30 in

Details

Color
Black
Material
Steel
Number of Drawers
2
Finish
Powder Coated
File Cabinet Type
Lateral
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Label Holder Included
No
Item
Lateral File Cabinet
Assembled/Unassembled
Assembled
Assembly
Assembled
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Number of Doors
0
Configuration
(2) Drawers
Lock Included
Yes
Product Type
Lateral File Cabinet
Number of Locking Drawers
2
Form Factor
Legal, Letter
Number of High-Sided Drawers
2
Lockable Drawer Location
All
Kit Product Type
Lateral File Cabinet
Locking
Integrated
Includes Label Holders
No
Pull Shape
Handle

Description

Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 17 5/8 in, Overall Height 27 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 27 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.