This item is Discontinued.

Space Solutions 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal 25074

30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (Discontinued)

  • Mfr # 25074
  • Zoro # G508657277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25074
Zoro #
G508657277
UPC #
029404250743
Country of Origin
United States

Dimensions

Height
31.875 in
Width
30 in
Depth
17.625 in

Details

Color
Teal
Material
Steel
Item
Home Office Lateral
Standards
Green Guard, TAA Compliant

Description

The 3 Drawer Lateral File Cabinet is perfect for storing files, supplies, and accessories for your home or office. Featuring two file drawers and a small storage drawer. Each drawer features high-sides to accommodate letter or legal sized hanging files. The top pencil drawer is the perfect storage for other office supplies. The drawers have a smooth open and close. The sleek chrome arc pull handle adds a touch of sophistication. In addition, you can keep your files and possessions secure by using the built-in lock. Painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.