30 in.W 3 Drawer Lateral File Cabinet, Home/Office, Letter/Legal Sizes, Arctic Silver

  • Mfr # 25072

  • Zoro # G608657276


product price: $446.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Height
31.875 in
Material
Steel
Width
30 in
Depth
17.625 in
Standards
Green Guard, TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25072
Zoro #
G608657276
UPC #
29404250729
Country of Origin
United States

Dimensions

Height
31.875 in
Width
30 in
Depth
17.625 in

Details

Color
Arctic Silver
Material
Steel
Item
Home Office Lateral
Standards
Green Guard, TAA Compliant

Description

The 3 Drawer Lateral File Cabinet is perfect for storing files, supplies, and accessories for your home or office. Featuring two file drawers and a small storage drawer. Each drawer features high-sides to accommodate letter or legal sized hanging files. The top pencil drawer is the perfect storage for other office supplies. The drawers have a smooth open and close. The sleek chrome arc pull handle adds a touch of sophistication. In addition, you can keep your files and possessions secure by using the built-in lock. Painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.