Zoro Homepage

Home Office Storage Cabinets, 14.25 in W, 18 in D, 38.5 in H, Steel

  • Mfr # 25224

  • Zoro # G208657263


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.25 in
Overall Depth
18 in
Overall Height
38.5 in
Locker Material
Steel
Color
Arctic Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25224
Zoro #
G208657263
UPC #
029404252242
Country of Origin
Mexico

Dimensions

Overall Width
14.25 in
Overall Depth
18 in
Overall Height
38.5 in

Details

Item
Home Office Storage Cabinets
Locker Material
Steel
Color
Arctic Silver

Description

The versatile design of our personal locker metal cabinet makes it suitable for home office and professional office use. The stylish and modern look will fit right in with your offices, classrooms, playrooms, basements, and garages. It adds a unique, industrial touch to your workspace or living space. This storage and organizational locker is made of sturdy and durable welded steel construction that provides long-lasting strength. It’s made with 30% recycled steel that makes it an eco-friendly storage solution. The non-porous surface of our storage locker is easy to clean. All you need is a damp cloth! The locker will be shipped to you fully assembled so you can get organized right away!


  • Storage locker comes with a hinged door and a locking mechanism to provide privacy and keep your belongings safe
  • The 3 built-in shelves are perfect for stashing schoolwork, organizing work supplies, and putting away sporting equipment, toys, and games
  • Each shelf can support up to 40 pounds to meet all your different needs
  • Painted steel won’t warp and it is non-porous and easy to clean.
  • Welded steel construction provides strength and support.
  • Fully assembled welded cabinet. Assembly of the handles and optional legs required
  • The personal locker is is GREENGUARD GOLD Certified for indoor air quality.
  • ANSI-BIFMA rated for small office and home office safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.