Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Space Solutions Huxley Storage System, 15 in W, 36 in H, 18 in D 22606

Huxley Storage System, 15 in W, 36 in H, 18 in D (Discontinued)

  • Mfr # 22606
  • Zoro # G1426364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22606
Zoro #
G1426364
UPC #
29404226069
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
36 in

Details

Color
Black / Clear
Item
Huxley Storage System
Material
Steel
Includes
Casters

Description

Design a workspace with plenty of storage to keep equipment and supplies neat and organized. The HuxleyTM Mobile Bin Tower is a flexible storage system. Pull-out bins store tools and supplies and allow you to move them to the job. Mobile Bin Towers have eight 3"H bins included. Industrial strength casters are included for easy mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.