Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile File, 18" Deep, 2 Drawer, Charcoal

  • Mfr # 22616

  • Zoro # G5545318


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Metallic Charcoal
Material
Steel
Number of Drawers
2
Overall Depth
18 in
Overall Height
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22616
Zoro #
G5545318
UPC #
29404226168
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
26 3/4 in
Inside Drawer Width
12 in
Overall Width
14 1/4 in
Inside Drawer Depth
16 3/4 in
Inside Drawer Height
10 3/4 in
Storage Cabinet Height
26 3/4 in
Storage Cabinet Width
14 1/4 in
Storage Cabinet Depth
18 in

Details

Color
Metallic Charcoal
Material
Steel
Number of Drawers
2
Finish
Powder Coated
Item
Vertical File Cabinet
Includes
Casters
Configuration
(2) Drawers
Standards
Greenguard Gold Certified, TAA Compliant
Product Type
Vertical File Cabinet
Lockable Drawer Location
All
Form Factor
Letter
Number of High-Sided Drawers
2
Number of Locking Drawers
2
Kit Product Type
Vertical File Cabinet
Drawer Slide Type
Glide Suspension
Storage Cabinet Closure
Sliding
Locking
Integrated

Description

Vertical File Cabinet, Color Metallic Charcoal, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 in, Overall Height 26 3/4 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Lockable Drawer Location All, Inside Drawer Height 10 3/4 in, Configuration (2) Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.