Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Space Solutions Personal Locker, 15x15x54", Black, 15 in W, 15 in D, 54 in H, (1) Wide, Black 21898

Personal Locker, 15x15x54", Black, 15 in W, 15 in D, 54 in H, (1) Wide, Black (Discontinued)

  • Mfr # 21898
  • Zoro # G5545029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21898
Zoro #
G5545029
UPC #
29404218989
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
54 in

Details

Item
Personal Locker,15x15x54",Black
Locker Configuration
(1) Wide
Color
Black
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
Yes
Number of Shelves
1
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Includes
Adjustable Shelves and Hook Bar
Locker Door Type
Ventilated
Hooks per Opening
(4) Hooks
Finish
Powder Coated
Locker Color Family
Blacks
Locker Lock Type
Padlock
Locker Material
Steel

Description

Personal Locker,15x15x54 In.,Black, Overall Depth 15 in, Overall Height 54 in, Overall Width 15 in, Includes Adjustable Shelves and Hook Bar, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.