Zoro Homepage

SOHO Mobile Bookcase, 72" H, Black

  • Mfr # 21752

  • Zoro # G5545047


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Type
Bookshelf
Series
Home Office
Number of Shelves
5
Depth
14 in
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21752
Zoro #
G5545047
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
72 in
Width
24 in
Overall Depth
14 in
Overall Width
24 in
Overall Height
72 in

Details

Item
Bookcase
Type
Bookshelf
Series
Home Office
Number of Shelves
5
Color
Black
Shelf Capacity
68 lb
Assembly
Unassembled
Includes
Tool for Assembly
Material
Steel
Standards
Greenguard
Product Type
Bookcase
Caster Type
(4) Lockable Swivel
Includes Assembly Tools
Yes
Back Style
Closed
Number of Dividers
0
Mobility
Mobile
Weight Capacity
300 lb

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 14 in, Overall Width 24 in, Caster Type (4) Lockable Swivel, Color Black, Back Style Closed, Number of Shelves 5, Weight Capacity 300 lb, Shelf Adjustment Increment Not Applicable, Standards Greenguard, Shelf Capacity 68 lb, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.